£374.17
Ex VAT
£449.00
Inc VAT
Product Details
Product Specification
Product Documents
For emergency stop and switch monitoring. 24V dc. Safety modules XPSATE are used for monitoring Emergency Stop circuits conforming to standards EN/ISO 13850 and EN/IEC 60204-1 and also meet the safety requirements for the electrical monitoring of switches in protection devices conforming to standard EN/ISO 14119. They provide protective for both the machine operator and the machine by immediately stopping the dangerous movement on receipt of a stop instruction from the operator, or on detection of a fault in the safety circuit itself. In addition to the stop-Category0 instantaneous opening 2 N/O safety outputs, the modules incorporate 3 N/O stop-Category1 time delay outputs which allow a controlled deceleration of the motor components until a complete stop is achieved. At the end of the preset delay, the supply is disconnected by opening the time delay output circuits. The time delay of the 3 output circuits is adjustable between 0 and 30 seconds using a 12-position selector switch.
These XPSATE modules incorporate 4 solid-state outputs for PLC signalling and 4 LEDs to provide information on the monitoring circuit status. The Start button monitoring function is configurable depending on the wiring.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389119004015 |
Ingress Protection Rating (IP Rating) | IP20 IP40 |
MFR Part No. | XPSATE5110 |
Model Series | Preventa XPSATE |
Mounting Type | DIN Rail |
Supply Voltage | 24V dc |
Terminal Type | Screw |
UNSPSC Code | 39121501 |