noscriptMatlock Keyed Padlock, Keyed Different, Brass, Bronze, 30mm Width, Weatherproof 9507033K | Cromwell Tools

Matlock

Keyed Padlock, Keyed Different, Brass, Bronze, 30mm Width, Weatherproof

SKU:

MTL9507033K

MPN:

9507033K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    This traditional style brass bodied padlock features a stainless steel shackle and a single locking mechanism. Suitable for both indoor and outdoor use, it is ideal for securing a range of items, including toolboxes, cabinets, and doors.


    Features and Benefits
    • Available in a range of sizes to suit your needs
    • Suitable for indoor and outdoor use on many minimum security to medium security items
    • Supplied with two keys
    • Open shackle style for more usable clearance


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Bronze

    Body Material

    Brass

    Body Width

    30mm

    Brand

    Matlock

    EAN

    5036140152670

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    30S

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    4.8mm

    Shackle Length

    15mm

    Shackle Material

    Stainless Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes