SKU:
CTL7421000A
MPN:
PTABMU2020
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
These hard, 100% natural clay granules absorb oil, water, and all liquid spillages. Simply spread onto the spillage and once absorbed choose a safe place for disposal depending on the nature of the spillage.
Features and Benefits
• Absorbent capacity of 10L ensures effective coverage of your spill
• Suitable for use with most liquids, excluding acids
• Simple to spread by hand or with a suitable tool alternative
• Does not decompose once used to keep spills safe
• Non-toxic, chemically inert granules for user safety
• Granules are flame-resistant and 100% natural for maximum safety
• Can be used both indoors and outdoors
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Absorbent Capacity | 10L |
Application | Oil |
Brand | Spill Defence |
ECLASS Code | 30060101 |
Material | Clay |
MFR Part No. | ABGRAM2070 |
Pack Size | 1 |
Size | 20L |
Special Features | 100% Natural Chemically Inert Fire Resistant Non-Toxic |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Granules |
UNSPSC Code | 47131902 |