SKU:
ECS7422209D
MPN:
U2041400
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Absonet One Plus 20L Bag is a high-performance solution for spill management. Crafted from a high-performance absorbent granule sourced and refined exclusively from 100% natural clay found in UK mines, this granule is your go-to for tackling non-aggressive spills on various surfaces, including walkways, pavements, approach ramps, and machinery bases.
With its remarkable spill absorption capabilities, ABSONET ONE PLUS makes cleanup a breeze while remaining environmentally friendly, thanks to its all-natural clay composition. Discover the power of nature in spill control with Absonet.
Features and Benefits
• Absorbent capacity of 10L ensures effective coverage of your spill
• Suitable for managing non-aggressive spills on a variety of surfaces, including walkways, pavements, approach ramps, and machinery bases
• The granules are easy to apply, allowing for quick and efficient spill cleanup
• Manufactured from 100% natural clay ensuring superior spill absorption
• Non-toxic, chemically inert granules for user safety
• Granules are flame-resistant for maximum safety
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Absorbent Capacity | 10L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30060101 |
Material | Clay |
MFR Part No. | U2041400 |
Pack Size | 1 |
Size | 20L |
Special Features | 100% Natural Chemically Inert Fire Resistant Non-Toxic |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Granules |
UNSPSC Code | 47131902 |