SKU:
SOL7429112N
MPN:
SOL-742-9112N
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Can be used for absorbing most fluids including water, oil and fuels.
Features and Benefits
• Highway grade product for a more robust finish
• Suitable for use when soaking most fluids including water, oil and fuels
• Quick and easy to use and can be spread via hand
• Non-toxic and chemically inert granules for user safety
• Granules are flame-resistant and 100% natural for maximum safety
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30060101 |
Material | Clay |
Pack Size | 1 |
Size | 30L |
Special Features | 100% Natural Chemically Inert Fire Resistant Non-Toxic |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Granules |
UNSPSC Code | 47131902 |