£29.08
Ex VAT
£34.90
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and easy to use, Spill-Aid™ Absorbent Granules are fast-acting on all spills from chemical to oil. Leaving surfaces dry and safe to walk or work on in seconds, these granules are particularly effective for soaking up body fluids.
Features and Benefits
• Quick and easy to use, simply pour Spill-Aid™ onto the spill and brush in
• Leaves behind a residue-free finish
• Non-selective and works instantly for reduced down-time
Notes
• Granules to be disposed of in compliance with the absorbed liquid destruction Regulation
• Absorbent capacity: 12L
• Fire retardant
• Absorbs any type of fluid from oil to wine including semi-liquids such as treacle, jam, and running honey (excluding hydrofluoric acid)
Attribute | Value |
---|---|
Absorbent Capacity | 12L |
Brand | Ecospill |
ECLASS Code | 30060101 |
MFR Part No. | U3090030 |
Pack Size | 1 |
Size | 30L |
Type | Absorbent Granules |
UNSPSC Code | 47131902 |