SKU:
ECS7426317Q
MPN:
U2090030
£779.00
Ex VAT
£934.80
Inc VAT
Product Details
Product Specification
Product Documents
Introducing premium Safety Tread Granules, featuring an improved stronger and exceptionally absorbent formulation. Engineered to withstand the pressure of vehicle tires without crushing, these innovative granules boast a remarkably low dust content, making them a top-tier choice in the market. The Safety Tread Granules meet the rigorous standards set by the Ministry of Defence (MOD), ensuring superior performance and reliability.
Features and Benefits
• Absorbent capacity of 30L ensures effective coverage of your spill
• Improve traction and reduce slip hazards, making surfaces safer for pedestrians and drivers
• Suitable for use with oil-selective, fuel and water based spills
• Easy to use with a simple pour, brush in and brush up removal
• Non-toxic, chemically inert granules for user safety
• Suitable for a wide range of surfaces and industries, they offer versatility in addressing safety concerns
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
• Supplied as a pack of 55 30L bags
Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001
• Ministry of Defence Standard Rated
Attribute | Value |
---|---|
Absorbent Capacity | 30L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30060101 |
MFR Part No. | U2090030 |
Pack Size | 55 |
Size | 30L |
Special Features | Chemically Inert Non-Toxic |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 Ministry of Defence Standards |
Type | Absorbent Granules |
UNSPSC Code | 47131902 |