£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Solent® contractor granules deliver high-performance absorbency on all water and oil-based fluids. 20L bags. The natural clay can be applied to any surface without doing damage.
Features and Benefits
Mined and processed from 100% natural clay
Large bulk purchase
Tackles all non-aggressive spills on any surface
Attribute | Value |
---|---|
Brand | Ecospill |
ECLASS Code | 30060101 |
Type | Absorbent Granules |
UNSPSC Code | 47131902 |