SKU:
FTX7420001D
MPN:
CBV-100
£40.49
Ex VAT
£48.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Absorbent Capacity | 60L Per Pack |
Application | Chemical |
Brand | Fentex |
ECLASS Code | 30020000 |
MFR Part No. | CBV-100 |
Overall Height | 41cm |
Overall Length | 52cm |
Overall Width | 48cm |
Pack Quantity | 100 |
Standards Met | ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |