SKU:
ECS7422210R
MPN:
C0484146
£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight pads are engineered for rapid absorbency, thanks to their fine coverstock and excellent retention properties. Designed for efficiency, they excel at quickly containing and managing chemical spills, making them an invaluable addition to your industrial or laboratory spill response toolkit. Supplied as a pack of 100.
Features and Benefits
• 0.7L absorbency capacity per pad ensures effective clean up in the event of a spill
• Suited for use on chemical spills and colour coded yellow accordingly
• Simle and easy to use, merely place the pads on the chemical spill
• By containing and retaining spilled chemicals, these pads contribute to environmental protection by preventing chemical runoff and contamination
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 0.7L Per Pad |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C0484146 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Standards Met | ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |