SKU:
SOL7422400A
MPN:
SOL-742-2400A
£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Product Documents
This pack of heavy duty 100% polypropylene chemical absorbent pads is ideal for deployment where a variety of liquids pose the main spillage risk. Supplied as a handy 100 pack to ensure you have an ample amount of pads.
Features and Benefits
• The product possesses a 1.2L absorbency capacity for effective clean up of spills
• Polypropylene construction ensures high absorbency rates and fast wicking to clean up spills fast
• Designed specifically for absorbing oil based fluids and colour coded yellow accordingly
• Simple and easy to use; merely place the absorbent pad onto the spill
• Water repellent design
• Pack of 100 ensures you have an ample amount for multiple applications
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 120L Per Pack |
Application | Chemical |
Brand | Solent Spill Control |
EAN | 5036140391192 |
ECLASS Code | 30020000 |
MFR Part No. | C0215040 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |