SKU:
ECS7422585F
MPN:
C1405040
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for dealing with incidental chemical spills and leaks anywhere, this box of 25 absorbent pads is an easy and effective way of dealing with spills in the workplace.
Features and Benefits
• 20L absorbent capacity per pack for ample absorption and effective coverage of your spill
• Suited for chemical spills only, and yellow colour coded for ease of identification
• Dispensing box allows each pad to be easily retrieved in the event of a spill
• Supplied in a handy portable box that can be affixed to the wall of moved as needed
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-2:2000
Attribute | Value |
---|---|
Absorbent Capacity | 20L Per Pack |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C1405040 |
Overall Height | 41cm |
Overall Length | 52cm |
Overall Width | 48cm |
Pack Quantity | 25 |
Standards Met | ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |