£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Product Documents
Introducing our Chemical Absorbent Sheet - a robust solution designed to excel in demanding environments. Engineered with market-leading tensile strength and outstanding resistance to wear, this maintenance sheet is your ultimate choice for both emergency spill response and everyday use. With its quick spill absorption capabilities and durable construction, it's a dependable, perforated, and bonded sheet that provides the strength and reliability you need, ensuring a swift and effective response to any chemical spill.
Features and Benefits
• Suited for chemical type spills and colour coded yellow accordingly
• Strength for excellent resistance to tear
• Worthy for everyday use
• Strong and reliable
• Pack of 200 so you have an ample amount to hand
Attribute | Value |
---|---|
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C0425040 |
Overall Height | 30 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 200 |
UNSPSC Code | 47131909 |