SKU:
LUT7427700A
MPN:
77-5000
£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Cost effective absorbant maintenance pads. The heavy weight coverstock on one side is hard wearing and ensures a longer life when used under foot. Can be used on the floor, on the worktop or as a heavy duty wipe. Supplied as a pack of 100 pads.
Features and Benefits
• 0.8L absorbent capacity per pad ensures effective coverage of your spill
• Suited for maintenance type spills and colour coded grey accordingly
• Simple and easy to use; simply place the required amount of pads onto your spill
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Attribute | Value |
---|---|
Absorbent Capacity | 0.8L Per Pad |
Application | Maintenance |
Brand | Lubetech |
ECLASS Code | 30020000 |
MFR Part No. | 77-5000 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |