noscriptEcospill Maintenance Absorbent Pad, 40L Absorbent Capacity Per Pack, 50cm x 40cm, Pack of 50 M5415040 | Cromwell Tools

Ecospill

Maintenance Absorbent Pad, 40L Absorbent Capacity Per Pack, 50cm x 40cm, Pack of 50

SKU:

ECS7425699A

MPN:

M5415040

£25.79

Ex VAT

£30.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Maintenance Absorbent pads and rolls are the ideal solution for regular workplace maintenance and soaking up small spills and leaks. These economic pads absorb both water and oil-based fluids for a cleaner and safer workplace.


    Features and Benefits
    Bonded with cover stock for excellent wet strength and durability
    Highly absorbent with excellent fluid retention
    Bonded and perforated for greater utility and strength
    Designed to selectively absorb appropriate liquids for convenience
    Manufactured from high-grade polypropylene for excellent wear and product life
    Perfect for emergency response or day to day applications


    Standards
    Tested to BS 7959


    Notes
    Fire retardant


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    40L Per Pack

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    30020000

    Pack Quantity

    50

    Type

    Absorbent Pad

    UNSPSC Code

    47131909