SKU:
LUT7421540S
MPN:
12-1081
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Supplied as a pad of 100, these maintenance pads are suited for cleaning up and absorbing spills which fit this criteria only.
Features and Benefits
• 0.5L absorption capacity per pad to ensure effective clean up of spills
• Dimpled for increased fluid retention
• Meltblown polypropylene for rapid absorption rates
• Suited for maintenance type spills and colour coded grey accordingly
• Simple and easy to use; just place the required amount of pads directly onto the spill
• Constructed using proven manufacturing techniques
• High strength Coverstock for maximum strength
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Attribute | Value |
---|---|
Absorbent Capacity | 0.5L Per Pad |
Application | Maintenance |
Brand | Lubetech |
ECLASS Code | 30020000 |
MFR Part No. | 12-1081 |
Overall Length | 48cm |
Overall Width | 39cm |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |