SKU:
ECS7422810D
MPN:
M0514035
£50.39
Ex VAT
£60.47
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for incidental spills, the Ecosoak maintenance pads from Ecospill are convenient for use at workstations. Their smaller size allows for access into hard to reach and tight spaces to ensure complete clean-up.
Features and Benefits
• 0.7L absorbent capacity per pad, to ensure effective coverage of spills as and when they occur
• Maintenance type pad, colour coded grey for ease of identification in the event of a spill
• Small and compact size makes them easy and quick to deploy; simply place the pad on the affected area
• Pack of 100 makes sure you have an ample amount for multiple or large spills
• Pads must be disposed of in compliance with the absorbed liquid destruction regulation
• Excellent resistance to wear and market-leading tensile strength
• Double-sided coverstock for enhanced absorbency
• Extremely low lint to prevent product contamination where required
Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 0.7L Per Pad |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | M0514035 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |