SKU:
ECS7424389V
MPN:
H0014146
£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
These sustainable, Oil-Only absorbent pads are ideal for a wide range of non-water-based fluids. As well as oil, they're quick to absorb transmission fluid, hydraulic fluid, coolants, diesel fuel, and many others to support efficient spill control requirements.
Features and Benefits
Excellent fluid uptake, absorbing up to 120L
Convenient sized pads are easy to apply to spillage areas
Water-repellent to separate oil spills from waterways
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1.2L Per Pad |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | H0014146 |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |