SKU:
SOL7421950A
MPN:
SOL-742-1950A
£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
The oil-only absorbent pads are used widely in aquatic settings to recover oil from both land and water. Designed to selectively absorb oil-based liquids, these pads are ideal for a range of spills. Supplied as a pack of 100 pads.
Features and Benefits
• 80L absorption capacity ensures effective coverage of your spill
• Suited for oil based spills only and colour coded white accordingly
• Excellent fluid retention properties
• Simple and easy to use; simply place the desired number of pads onto the spillage
• Can be used on both land and water
• PVC backing helps to reduce linting
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 80L Per Pack |
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
MFR Part No. | H0015040 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |