Ecospill

S-ECO DRUM TOP PADS - 205LTR BARREL (PK-5)

SKU:

ECS7426308N

MPN:

M3360056

£14.49

Ex VAT

£17.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy. As Oil Only can be used outside and will not absorb water.


    Features:


    Grey/Black
    Absorbent capacity: 1L
    Size: 56 x 56cm
    For absorbing most water and oil based fluids
    Ideal for the workplace


    Benefits:


    Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy
    BS 7959
    Pack of 5


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    1L Per Pad

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    30020000

    MFR Part No.

    M3360056

    Pack Quantity

    5

    Type

    Absorbent Pad

    UNSPSC Code

    47131909