£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
This pack of heavy duty 100% polypropylene absorbent pads is ideal for deployment where a variety of liquids pose the main spillage risk. Supplied as a handy 100 pack to ensure you have an ample amount of pads.
Features and Benefits
Polypropylene construction ensures high absorbency rates and fast wicking to clean up spills fast
The product possesses a 1.2 litre absorbency capacity
Designed specifically for absorbing oil based fluids that are common in the industrial sector
Water repellent design
Pack of 100 ensures you have an ample amount for multiple applications
Typical Applications
Automotive
Industrial
Warehousing
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1.2L Per Pad |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C0215040 |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |