£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Maintenance Absorbent pads and rolls are an ideal solution to regular maintenance in a range of settings. Ideal for soaking up small spills and leaks in the workplace, they're the perfect alternative to a bucket or basin in a tight corner.
Features and Benefits
Perforated for measured dispensing and reduced waste
Absorbs both water and oil-based fluids for a range of tasks
Ideal for primary containment of lightweight spills
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1.2L Per Pad |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | M0215040 |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |