£51.49
Ex VAT
£61.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Supplied in a yellow colour, these general purpose chemical absorbent pads are perfect for absorbing oil based fluids around the workplace. Repelling water, they are the easy, cost effective way of keeping your work space safe and free from spills. Available in a pack of 50, 100 or 200 depending on your requirements and the size of your workplace.
Features and Benefits
Bonded with heavy weight spunbond coverstock for enhanced performance
Meltblown construction bolsters the product's level of absorbency
Manufactured from high grade polypropylene for durability
Available as a pack of 50, 100 or 200 depending on your needs
Typical Applications
Ideal for industrial use in workshops, automotive work spaces and any other environment whereby oil based fluids are at risk of being spilled
Standards
Tested to BS 7959
Notes
For use on oil based fluids only, is water repellent
Attribute | Value |
---|---|
Absorbent Capacity | 0.8L Per Pad |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C0415040 |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |