£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
The oil-only absorbent pads are used widely in aquatic settings to recover oil from both land and water. Designed to selectively absorb oil-based liquids, these pads are ideal for a range of spills.
Features and Benefits
Excellent fluid retention properties
Can be used on both land and water
Selectively absorbs oil-based liquids
PVC backing helps to reduce linting
Typical Applications
Manufacturing
Warehouse
Storage and distribution
Shipyards
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 0.8L Per Pad |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | H0015040 |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |