£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Ideal for absorbing a wide range of fluids, these Sustainable Maintenance Pads are a convenient spill solution to have on-site. Absorbing up to 120 litres, these pads can be placed to catch roof and machinery leaks when a bucket won't fit, as well as absorbing general spills including hydraulic and transmission fluids, cleaning chemicals, and paint thinners.
Features and Benefits
Durable pads absorb fluid without tearing upon removal for easy cleanup
Excellent absorbency acting as an instant solution against slips, trips, and falls
Convenient to use in smaller areas or crevices where a bucket won't fit
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1.2L Per Pad |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | M0814837 |
Pack Quantity | 100 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |