£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Ideal for catching spills in hard to reach areas, these absorbent pillows handle water and oil-based lquids under machinery or where drips and leaks are a problem.
Features and Benefits
High-grade polypropylene ensures excellent absorbency and strength
Suitable for catching spills in hard to reach areas
Non-toxic and non-combustible for safety requirements
Odourless for use in a range of locations
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 64L |
Application | Maintenance |
Brand | Ecospill |
Colour | Grey |
ECLASS Code | 29110190 |
MFR Part No. | M2053823 |
Overall Length | 380mm |
Overall Width | 230mm |
Pack Quantity | 16 |
Special Features | Non-Combustible Non-Toxic Odourless |
UNSPSC Code | 47131908 |