£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Ideal for absorbing spills in difficult to access places. Can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high grade polypropylene ensures excellent absorbency and strength.
Features:
Tested to BS 7959
Size: 38 x 23cm
Pack qty: 16
Benefits:
Absorption : 64L
Attribute | Value |
---|---|
Absorbent Capacity | 64L |
Application | Chemical |
Brand | Ecospill |
Colour | Yellow |
ECLASS Code | 29110190 |
MFR Part No. | C2053820 |
Overall Length | 380mm |
Overall Width | 230mm |
Pack Quantity | 16 |
Special Features | Non-Combustible Non-Toxic Odourless |
UNSPSC Code | 47131908 |