£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in colour, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Eco Multi Roll Box
Tested to BS 7959.
Size: 40cm x 15m
Absorption: 36ltr
Attribute | Value |
---|---|
Absorbent Capacity | 36L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 40cm |
UNSPSC Code | 47131909 |