SKU:
STS3852001A
MPN:
BG50 NS
£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Highly absorbent paper ideal for protecting benches and surfaces against liquid spills. One side plastic coated to prevent soak through. Supplied in easy to use dispenser packs. Absorption rate: 400ml/m2.
Features and Benefits
• Absorption capacity of 20L per roll, providing ample material in the event of a spill
• Suited for general maintenance spills
• Supplied in a handy dispenser pack for ease of deployment in the event of a spill
• One side plastic coated to prevent soak through
• Once used, dispose of in line with local regulations and the nature of the spillage
Attribute | Value |
---|---|
Absorbent Capacity | 20L |
Application | Maintenance |
Brand | Sterilin |
ECLASS Code | 30020000 |
MFR Part No. | BG50 |
Overall Length | 50m |
Overall Width | 49cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |