£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
For use with water based fluid spills and non-aggressive chemicals and oils. Hydrophobic absorbent can be used on water. Will float even when oil laden. Maintenance Roll with excellent resistance to wear and tensile strength. First rate performance and excellent value. Not suitable for use on water.
Benefits:
Bonded, perforated and with Coverstock our premier range is perfect for emergency response as well as day to day applications
Attribute | Value |
---|---|
Absorbent Capacity | 50L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 50cm |
UNSPSC Code | 47131909 |