£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
Perforated Sheets on a roll
Tested to BS 7959
Size (cm x m): 38 x 22
Pack Absorption: 44ltr
Attribute | Value |
---|---|
Absorbent Capacity | 44L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C2603822 |
Overall Width | 38cm |
UNSPSC Code | 47131909 |