£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Chemical Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres
Eco Multi Roll Box
Tested to BS 7959.
Size: 40cm x 15m
Absorption: 36ltr
Attribute | Value |
---|---|
Absorbent Capacity | 36L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C0304015 |
Overall Width | 40cm |
UNSPSC Code | 47131909 |