SKU:
ECS7424339F
MPN:
H2603822
£43.99
Ex VAT
£52.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Supplied in a grey and black mixed colour, these classically bonded maintenance rolls are perforated for easy tearing. With an accompanying slot box to house the rolls, they are designed for mopping up and absorbing an array of liquids including oils, fuels, solvents, cutting fluids, mild acids, milk alkalis and water
Features and Benefits
Perforated rolls to allow for easy tear off and use
Supplied in an eco slot box for easy access
Boasts a large 44 litre absorbency capacity for effective clean up
Typical Applications
Ideal for workplaces in which oil and water is likely to be spilled regularly
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 44L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 38cm |
UNSPSC Code | 47131909 |