£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Chemical Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil-based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Features and Benefits
High Absorbency rates and fast wicking
Sonically bonded with cover stock delivers excellent wet
strength whilst reducing linting
Perforated with 120L absorption capacity for economy of use
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | C0205040 |
Overall Width | 50cm |
UNSPSC Code | 47131909 |