£134.00
Ex VAT
£160.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Maintenance Absorbent rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, they absorb both water and oil-based fluids.
Features and Benefits
• High Absorbency rates and fast wicking
• Absorbs water and oil-based spills
• Available in 50cm x 40m or 80cm x 40m to suit requirements
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 189L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30020000 |
MFR Part No. | M0308040 |
Overall Width | 80cm |
UNSPSC Code | 47131909 |