£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Heavy duty 100% Polypropylene Absorbent Roll. High absorbency rates and fast wicking.
Features:
White
Water repellent
For absorbing oil based fluids
Ideal for the workplace
BS 7959
Benefits:
Cover stock for increased
durability and reduced linting.
Bonded and perforated for
improved strength and convenience.
Highly absorbent with excellent
fluid retention.
Will absorb Oil based fluids from land or water.
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 50cm |
UNSPSC Code | 47131909 |