£51.49
Ex VAT
£61.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Perfect for emergency responses as well as day-to-day applications, these chemical absorbent rolls deliver market-leading tensile strength. With excellent resistance to wear and a first-rate performance, they are of excellent value for money.
Features and Benefits
Perforated rolls for easy dispensing
High chemical resistance for absorbing oils, solvents, caustics, and acids
Bonded dimples increase wicking properties
Yellow colour to indicate hazardous waste
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 80L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 50cm |
UNSPSC Code | 47131909 |