£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Oil-only absorbent rolls are designed to prevent health and safety risks in the event of spillage, as well as to protect the waterways from oil run-off.
Designed with hydrophobic properties, each sheet repels and floats on water. This allows for applications in a waterway or river system to absorb the oil from the water to protect against environmental damage.
Available in a range of sizes to suit requirements, these economically priced rolls are an ideal first response spill solution for your business.
Features and Benefits
Highly absorbent with excellent fluid retention properties
Perforated for convenient dispensing and reduced waste
Suitable for use on land and water
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 80L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 50cm |
UNSPSC Code | 47131909 |