£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Manufactured from high-grade polypropylene, the sustainable maintenance roll from Solent Spill Control® is ideal for absorbing a wide range of non-aggressive oil and water-based fluids, such as solvents, paints, and petrol.
Features and Benefits
Absorbs up to 130ltrs of fluid
Open finish for quick absorbency
Perforated for easy and economical dispensing
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 130L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 37cm |
UNSPSC Code | 47131909 |