SKU:
ECS7424209Q
MPN:
H0004050
£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Oil-Only Sustainable absorbents are great for dealing with both oil as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids, but not water. Supplied in white, the product comes pre-rolled and ready for cutting into your desired amount.
Features and Benefits
Possesses a 115 litre absorption capacity to soak up an ample amount of oil when needed
Supplied already rolled to allow you to easily cut off the amount necessary for your spill
Suitable for a host of materials including oil, transmission and hydraulic fluids, coolants and diesel fuel making for a versatile product
Typical Applications
Automotive
Industrial
Warehousing
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 115L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30020000 |
Overall Width | 37cm |
UNSPSC Code | 47131909 |