£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
Keep absorbents topped up with these Solent® Eco Socks. Constructed with a durable, sealed outer skin, the recycled hydrophilic filling is highly absorbent and retains liquids to prevent dripping upon removal.
Features and Benefits
Spunbond or knitted outer skin for extra durability
Excellent uptake of fluid (between 5 and 12.5ltrs of absorbency per sock)
Made from sustainable materials
Available in a choice of chemical only or maintenance absorbent socks
Notes
Dispose of absorbent socks in compliance with the absorbed liquid destruction regulation
Attribute | Value |
---|---|
Absorbent Capacity | 12.5L Per Sock |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010600 |
Pack Quantity | 10 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |