noscriptSolent Spill Control Chemical Absorbent Sock, 1200mm Overall Length, 12.5L Absorbent Capacity, Pack of 10 SOL-742-7621C | Cromwell Tools

Solent Spill Control

Chemical Absorbent Sock, 1200mm Overall Length, 12.5L Absorbent Capacity, Pack of 10

SKU:

SOL7427621C

MPN:

SOL-742-7621C

£26.79

Ex VAT

£32.15

Inc VAT

IN STOCK (7)

    Product Details

    Keep absorbents topped up with these Solent® Eco Socks. Constructed with a durable, sealed outer skin, the recycled hydrophilic filling is highly absorbent and retains liquids to prevent dripping upon removal.


    Features and Benefits
    • Excellent uptake of fluid (between 5 and 12.5ltrs of absorbency per sock)
    • Suited for use with chemical spills and colour coded yellow for ease of identification
    • Supplied as a pack of 10 to ensure you have ample absorbent socks to hand
    • Once used, the absorbent socks should be disposed of in line with local and national regulations
    • Spunbond or knitted outer skin for extra durability
    • Made from sustainable materials


    Standards
    • BS 7959-3:2007
    • ISO 9001:2015
    • ISO 14001:2015


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    12.5L Per Sock

    Application

    Chemical

    Brand

    Solent Spill Control

    ECLASS Code

    30010600

    Overall Length

    1200mm

    Pack Quantity

    10

    Standards Met

    BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015

    Type

    Sock

    UNSPSC Code

    47131907