SKU:
ECS7422850P
MPN:
C0830730
£62.99
Ex VAT
£75.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These strong absorbent socks are ideal for use where the storage and use of aggressive chemicals is the norm. Suitable for absorbing a range of hazardous liquids, these absorbents can hold oils, solvents, caustics, and acids.
Features and Benefits
Spunbond or knitted outer skin for improved uptake of fluid
Durable for forming a reliable barrier to spills
Absorbent up to 100ltr for a high capacity spill solution
For absorbing most water and oil-based fluids
Yellow colour easily identifies as hazardous waste absorbents
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010600 |
MFR Part No. | 742-2325 |
Overall Length | 3000mm |
Pack Quantity | 8 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |