SKU:
PIG7422375T
MPN:
PIG210
£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
The super absorbent socks from PIG® are designed for big leaks and spills and will soak up nearly twice as much liquid as other maintenance socks on the market.
Features and Benefits
• Impressive absorbent capacity of 91.2L per pack for effective clean up of spills
• Suited for use on maintenance spills and colour coded grey accordingly for easy identification
• Simply and easy to use, simply place the absorbent sock on your spill
• These socks are formable and will hug corners and walls, and can be positioned around high-volume leaks to contain them with ease
• Cellulose filler is 85% recycled and highly absorbent to reduce the number needed at one time
• Polypropylene skin is stitch-bonded for extra strength and will retain liquid even when saturated
• Can be wringed out to reclaim up to 65% of absorbed liquid
• Suitable for incineration or use in fuel blending
Warnings
• Not recommended for acids, caustics or other corrosive liquids
Attribute | Value |
---|---|
Absorbent Capacity | 91.2L Per Pack |
Application | Maintenance |
Brand | Pig |
ECLASS Code | 30010600 |
Environmental Claim | 85% Mixture of Pre- and Post-Consumer Recycled Cellulose Filler |
MFR Part No. | PIG210 |
Overall Length | 1070mm |
Pack Quantity | 1 |
Type | Sock |
UNSPSC Code | 47131907 |