SKU:
ECS7422819H
MPN:
M0835040
£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Maintenance Sustainable absorbents are a must-have for spill-control and absorption on site. Designed to absorb up to 100 litres of fluid, these socks handle both oil and water, as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many others.
Features and Benefits
Knitted outer fabric for improved fluid uptake
Ideal for the control of large and potentially hazardous spills
Shaped to allow containment of liquid around machinery
Standards
Tested to BS 7959
Notes
Size: 7.5cm x 1.2m
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010600 |
MFR Part No. | M0830715 |
Overall Length | 1200mm |
Pack Quantity | 20 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |