SKU:
ECS7422819W
MPN:
M0831207
£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
Absorbent flat socks are a new and innovative design which introduces new absorbent technology in terms of filler and shape.
Features and Benefits
For absorbing most water and oil-based fluids
Lies flat to the ground increasing fluid contact point
Cellulose core to increase total fluid retention
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010600 |
MFR Part No. | M0831207 |
Overall Length | 1200mm |
Pack Quantity | 20 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |