SKU:
SOL7427622B
MPN:
SOL-742-7622B
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Keep absorbents topped up with these Solent® Eco Socks. Constructed with a durable, sealed outer skin, the recycled hydrophilic filling is highly absorbent and retains liquids to prevent dripping upon removal.
Features and Benefits
• Excellent uptake of fluid (between 5 and 12.5ltrs of absorbency per sock)
• Suited for maintenance spills and colour coded grey accordingly for ease of identification
• Supplied as a pack of 10 to ensure you have ample absorbent socks to hand
• Once used, the absorbent socks should be disposed of in line with local and national regulations
• Spunbond or knitted outer skin for extra durability
• Made from sustainable materials
Standards
• BS 7959-3:2007
• ISO 9001:2015
• ISO 14001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 12.5L Per Sock |
Application | Maintenance |
Brand | Solent Spill Control |
ECLASS Code | 30010600 |
Overall Length | 1200mm |
Pack Quantity | 10 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |