SKU:
SOL7422958H
MPN:
SOL-742-2958H
£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for smaller spills, these maintenance socks from Solent® are flexible enough to position around the base of machinery or into tighter spaces to effectively absorb and retain liquids.
Features and Benefits
• Impressive absorbent capacity of 4.5L per sock for effective clean up of spills
• Suited for maintenance spills and colour coded grey accordingly for ease of identification
• Supplied as a pack of 20 to ensure you have ample absorbent socks to hand
• Once used, the absorbent socks should be disposed of in line with local and national regulations
• Non-Woven outer skin for extra durability
• Highly absorbent inner retains spills
• Will absorb both oil & water-based liquids
Standards
• BS 7959-3:2007
• ISO 9001:2015
• ISO 14001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 4.5L Per Sock |
Application | Maintenance |
Brand | Solent Spill Control |
ECLASS Code | 30010600 |
Overall Length | 1200mm |
Pack Quantity | 20 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |