£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Ideal for smaller spills, these maintenance socks from Solent® are flexible enough to position around the base of machinery or into tighter spaces to effectively absorb and retain liquids.
Features and Benefits
Non-Woven outer skin for extra durability
Highly absorbent inner retains spills
Will absorb both oil & water-based liquids
Notes
Must be disposed of in accordance with the absorbed liquid destruction regulations
Attribute | Value |
---|---|
Absorbent Capacity | 4.5L Per Sock |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010600 |
Overall Length | 1200mm |
Pack Quantity | 20 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |