Solent Spill Control

Oil Absorbent Boom, 320L Absorbent Capacity Per Pack, 3000mm, Pack of 4

SKU:

SOL7421845F

MPN:

SOL-742-1845F

£144.00

Ex VAT

£172.80

Inc VAT

IN STOCK (2)

    Product Details

    This classic Oil-Only absorbent boom is the ideal choice for quick spill responses. Easy to use and secure in place, it's widely used for marine placement.


    Features and Benefits
    • Impressive absorbency capacity of either 120L or 320L per pack depending on your choice
    • Suited for oil-only spills and colour coded white for ease of identification
    • All in one construction prevents booms from falling apart on recovery
    • Carefully secured rope runs alongside to prevent twisting
    • Can be easily connected together to form a longer protective barrier
    • Features rustproof end rings to secure the boom in place
    • Once used, dispose in line with local and national regulations
    • Supplied as a pack of 4 for ample suply of spill absorbent booms


    Standards
    • BS 7959-3:2007
    • ISO 14001:2015
    • ISO 9001:2015


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    320L Per Pack

    Application

    Oil

    Brand

    Solent Spill Control

    EAN

    5036140390973

    ECLASS Code

    30010600

    Overall Length

    3000mm

    Pack Quantity

    4

    Standards Met

    BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015

    Type

    Boom

    UNSPSC Code

    47131907